Beli fluke multimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  2. FLUKE Electrical Multimeter (Multitester)
    Mulai

    Rp6.899.900

    FLUKE Electrical Multimeter (Multitester)
    Deskripsi:
    Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operation
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
  3. FLUKE Industrial Multimeter (Multitester)
    30%
    Mulai

    Rp8.299.900

    FLUKE Industrial Multimeter (Multitester)
    Deskripsi:
    The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
  4. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  5. FLUKE Multimeter Digital Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Multimeter Digital Kit (Multitester)
    Deskripsi:
    Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baik
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 20000 counts
    • Width x Depth x Height: 98x52x201mm
  6. FLUKE Fluke Series Digital Multimeter Combo Kit with JCSS Calibration
    Mulai

    Rp41.999.900

    FLUKE Fluke Series Digital Multimeter Combo Kit with JCSS Calibration
    Deskripsi:
    Calibration certificate with JCSS certification symbol: A calibration certificate for a JCSS calibration test is included at the time of shipment. Calibration certificates with the JCSS accreditation symbol meet the requirements of standards such as ISO/IEC 17025, the international standard for testing and calibration organizations, ISO9000S, the international standard for quality systems, and IATF 16949 (ISO/TS 16949), the quality system for the automotive industry.Fluke's top-of-the-line digital multimeter.Industrial logging multimeter with true RMS trend capture.The most accurate and high-performance digital multimeter.A great value combo kit that maximizes productivity.Save the price of buying each item individually.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Calibration Certificate: JCSS proofreading
  7. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  8. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp12.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.It measures:Wide 1000 V measurement rangeAverage responding AC measurements0.3% accuracy10 Amps continuous (20 A for 30 seconds)Frequency and capacitanceResistance and continuity
    atribut:
    • Voltage AC (mV): Range : 600 - 1000; Best Accuracy : ±(2.0% + 2); Best Resolution : 1.0 mV
    • Amps AC (mA-A): Range : 60 - 10; Best Accuracy : 2.5% + 2; Best Resolution : 0.01 mA
    • Amps DC (mA-A): Range : 60 - 10; Best Accuracy : 1.5% + 2; Best Resolution : 0.01 mA
    • Resistance (Ω-MΩ): Range : 600 - 50; Best Accuracy : ±(0.5% + 1); Best Resolution : 0.1 Ω
    • Capacitance (nfF-μF): Range : 1 - 9.999; Best Accuracy : ±(1.2% + 2); Best Resolution : 1 nF
    • Frequency (Hz-kHz): Range : 99 - 99; Best Accuracy : ±(0.1% + 1); Best Resolution : 0.01 Hz
    • Voltage (V): Range : 6000 - 1000; Best Accuracy : ±(0.3% + 1); Best Resolution : 0.1 mV; (DC)
  9. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  10. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  11. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  12. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  13. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  14. SAFETY JOGGER Sepatu Boots Safety X2000 S3 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    SAFETY JOGGER Sepatu Boots Safety X2000 S3 (Sepatu Proyek)
    atribut:
    • Series: X2000 S3
    • SNI License: Yes
    • Color: Cokelat - Navy
  15. FLUKE Electicians Combo Kit
    Mulai

    Rp13.999.900

    FLUKE Electicians Combo Kit
    Deskripsi:
    Having the right tools for the job is essential. Having them when you need them is even better. Arrive on every jobsite prepared with the Fluke 117/323 electricians multimeter and clamp meter combo kit. The two test tools give you the power of a versatile, rugged multimeter combined with a fast-acting, general-purpose clamp meter.Whether you work in residential electricity or commercial electrical, both of these test tools are a good fit for the work you need to complete. The kit includes- Fluke 117 digital multimeter- Fluke 323 clamp meter- Tl175 test leads- TPAK ToolPak magnetic meter hanger- Soft carrying caseThe Fluke 117 digital multimeter is built to make your life easier with features like:- Non-contact voltage detection- AutoV/LoZ function- Min/Max/Average readings- Frequency measurements- Capacitance measurementsIn order to ensure you're ready to go on many jobsites, the 117 is certified for use in CAT III 600 V environments.The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes true rms measurements, optimized ergonomics and a large display for efficient troubleshooting. The small clamp is designed to make measurements in tight cable compartments easier on you and it's ideally suited for current measurements up to 400 A or voltage measurements up to 600 V.Together, the Fluke 117 Electrician's Multimeter and 323 True-rms Clamp Meter give electricians easy to use, time-saving tools for your work.
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK117); CAT III 600 V; CAT IV 300 V (FLK323)
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Response: True RMS
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Size (mm): 167x84x46 (FLK117); 207x75x34 (FLK323)
    • Voltage (V): Max. 600 (between any terminal and earth ground)
  16. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp2.299.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Loading: 6/60/600
    • Resistance (ohm): 4 / 4k / 40k / 400k / 4M / 40M
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 500micro / 1000micro
    • Dimensions (mm): 142x69x28
    • Weight (g): 200
    • Altitude Used: 2000m, (storage) 12000m
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Functions: Overload protection
    • Operating Humidity (%): <10 degrees Celsius non-condensing, ≤90% at 10-30 degrees Celsius, ≤75% at 30-40 degrees Celsius
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Safety: IEC 61010-1: 600 V CAT III, pollution degree 2
    • Voltage (V): 6/60/600 (DC)
  17. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp6.899.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Display: Digital: 6000 counts, updated 4 times per second
    • Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volt) 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (Conduction) 600 ohm, (Ohm) 600 / 6k / 60k / 600k / 6M / 40M ohm
    • Weight (g): 550
    • Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
    • Dimensions (mm): 167x84x46
    • Lifespan: 400 hours when backlight is off
    • Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
    • Maximum Voltage (V) : 600
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
    • Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volt) 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (Conduction) 1 ohm, (Ohm) ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01M ohm
  18. FLUKE HVAC Multimeter and IR Thermometer Kit (Multitester)
    Mulai

    Rp10.999.900

    FLUKE HVAC Multimeter and IR Thermometer Kit (Multitester)
    Deskripsi:
    Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600V environments.The Fluke 62 MAX+ infrared thermometer is everything you'd want in your toolbox. Small in size, extremely accurate and yet easy to use. IP54 rated for dust and water resistance. Precise yet rugged enough to take a 3-meter drop.Together, the Fluke 116 HVAC Multimeter and 62 MAX+ Infrared Thermometer give HVAC technicians the right tools for the job.
  19. FLUKE True-RMS Data Logging Multimeter (Multitester)
    Mulai

    Rp27.999.900

    FLUKE True-RMS Data Logging Multimeter (Multitester)
    Deskripsi:
    Fluke 289 True-RMS Logging Multimeter helps you find little problems before they become big onesThe Fluke 289 is the next generation high performance industrial logging multimeter. This Fluke DMM is designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Let the 289 be your watchdog for systems or processes while you are off doing other jobs. It provides the ability to log data and graphically review up 10,000 recorded events and logged readings with on-board TrendCapture. Zoom on trend provides a 14x zoom to view and analyze data—without needing a PC.Other useful features:- Provides up to a 14x zoom to view and analyze TrendCapture data in depth- Includes a selectable AC filter (smoothing mode) to help display a steadier reading when the input signal is changing rapidly or noisy.- Offers adjustable recording and auto hold thresholds to specify a percentage change in the readings that begins a new event- Features a large 50,000 count, 1/4 VGA dot matrix display with white backlight- Stores up to 15,000 recorded events so you can save multiple logging sessions before PC download is necessary- Provides two-terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, for measuring and comparing differences in motor winding resistance or contact resistance- Includes low pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Provides LoZ Volts, a low impedance voltage function for eliminating ghost voltages Recommended when testing for absence or presence of live power- Features on-board help screens for measurement functions- Includes a real-time clock to automatically time stamp saved readings- Offers relative mode to remove test lead resistance from low ohms or capacitance measurements- Provides True-RMS AC voltage and current for accurate measurements on non-linear signals- Measures up to 10 A (20 A for 30 seconds)Provides up to 100 mF capacitance range- Records transients as fast as 250 μs with peak capture- Includes premium test leads, alligator clips, and amp jack plugs- Offers optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks- Works with optional FlukeView forms to enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
    atribut:
    • Battery Type: 6 AA alkaline batteries, IECLR6
    • Battery Life (hour): 100 minimum, 200 in logging mode
    • Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
    • Electromagnetic Compatibility: EMC EN61326–1
    • Vibration: Random vibration per MIL-PRF-28800F Class 2
    • Conductance (nS): 50
    • DC mV Resolution (μV): 1
    • Logging Memory: Up to 15000 readings
    • Maximum Voltage (V) : 1000 (between any terminal and earth ground)
    • Megaohm Range (MΩ): Up to 500
    • Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
    • Size (HxWxL) (cm): 22.2x10.2x6
    • True-RMS AC Bandwidth (kHz): 100
Daftar Harga fluke multimeter Terbaru October 2026
FLUKE Multimeter DigitalRp3.799.900
FLUKE Electrical Multimeter (Multitester)Rp6.899.900
FLUKE Industrial Multimeter (Multitester)Rp8.299.900
FLUKE Multimeter Digital Rugged (Multitester)Rp20.999.900
FLUKE Multimeter Digital Kit (Multitester)Rp16.999.900
FLUKE Fluke Series Digital Multimeter Combo Kit with JCSS CalibrationRp41.999.900
FLUKE Industrial Multimeter Service Combo Kit (Multitester)Rp18.999.900
FLUKE Multimeter Digital (Multitester)Rp12.999.900
FLUKE Multimeter Isolasi (Megger Multimeter)Rp34.999.900
FLUKE Multimeter (Multitester)Rp5.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)